Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Silicone Stopper, Solid

Shop All United Scientific Supplies, Inc Products


Click to view available options
Stopper Number:
0
00
1
2
3
4
5
5.5
6
6.5
7
7.5
8
Description
Silicone stoppers are particularly useful due to their inert and nonreactive nature. It will not impair the growth of tissue cultures and resistant to most chemical acids and solvents.
- Stoppers can be steam sterilized at 15 lb. pressure
- Broad working temperature range of -62°C to +232°C (-80°F to +450°F)
- Durometer hardness ∼50
- Autoclavable
- Packs of 12
- Available in Size 00 to 8
Specifications
Specifications
| Length (Metric) | 25 mm |
| Diameter (Metric) Outer | 20 mm |
| Product Type | Solid Stopper |
| Material | Silicone |
| Sterility | Non-sterile |
| Color | Blue |
| Autoclavable | Autoclavable |
| Stopper Number | 2 |
| Diameter (Metric) Bottom | 16 mm |
| Diameter (Metric) Top | 20 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction