Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bollé Safety Silium+ Safety Glasses
Silium+ safety glasses are comfortable, ultra-lightweight combining style, ergonomics and performances for extended use
$23.21 - $26.85
Specifications
Shape | Rectangular |
---|---|
Certifications/Compliance | ANSI Z87+ |
Product Type | Safety Glasses |
Frame Color | Gunmetal |
Weight (English) | 0.74 oz. |
Catalog Number | Mfr. No. | Lens Tint | LensType | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Lens Tint | LensType | Price | Quantity & Availability | ||||
18-072-106
|
Bollé Safety
40237 |
Clear |
Each for $25.75
|
![]() |
|||||
18-072-107
|
Bollé Safety
40239 |
CSP |
Each for $23.21
|
|
|||||
18-072-108
|
Bollé Safety
40238 |
Smoke |
Each for $26.85
|
|
|||||
Description
- Ultra-lightweight frame
- All-round vision
- Polycarbonate lens
- Ergonomic flexible temples
- Adjustable non-slip bridge
- Flexible, thin temple arms
- 99.99% UVA and UVB light absorption
Specifications
Rectangular | |
Safety Glasses | |
0.74 oz. | |
Reusable | |
Gunmetal | |
Half Frame |
ANSI Z87+ | |
Gunmetal | |
Polycarbonate,TPR | |
Polycarbonate | |
UVA and UVB |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title