Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ SilTite™ μ-Union Connectors
SDP

Catalog No. 06611174 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Diameter (Metric) Inner:
0.18/0.25 to 0.18/0.25 mm
0.18/0.25 to 0.32 mm
0.18/0.25 to 0.53 mm
0.32 to 0.32 mm
0.32 to 0.53 mm
0.53 to 0.53 mm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner
06-611-174 0.32 to 0.53 mm
06-611-176 0.18/0.25 to 0.18/0.25 mm
06-611-177 0.18/0.25 to 0.32 mm
06-611-178 0.18/0.25 to 0.53 mm
06-611-173 0.32 to 0.32 mm
06-611-175 0.53 to 0.53 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 06-611-174 Supplier Restek™ Supplier No. 23883
Add to Cart
Add to Cart

Reliably create permanent connections between fused silica analytical columns, guard columns, and retention gaps

  • SilTite™ FingerTite technology provides easy installation and a permanent leak-tight connection
  • Deactivated metal and zero-dead-volume design ensure optimal peak shapes
  • Robust connection is stable through extreme temperature and pressure cycling
  • When connecting columns of different inner diameters (ID), always connect the column with the largest ID first
  • Ideal for use with mass spectrometers
  • Includes: SilTite™ μ-Union Connectors (2), Double-Taper Ferrules (5), and installation tools

Specifications

For Use With Restek™ or Standard Columns
Type MicroUnion
Includes SilTite™ μ-Union Connectors (2), Double-Taper Ferrules (5), and Installation Tools
For Use With (Application) Fused Silica Analytical Columns, Guard Columns, and Retention Gaps
Diameter (Metric) Inner 0.32 to 0.53 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.