Learn More
Description
- Available with either flat (needle pierceable) or dome-topped individually attached hinged caps
- Hinged caps have integral seal that prevents contamination of lid surface
- Ultra-thin sidewalls and bottoms for more uniform and efficient temperature transfers
- Positive sealing fully protects contents from evaporation during thermal cycle
- Strip fits standard well spacing and can also be used with 8-channel hand-held pipettors
- Easily opened and closed with one hand
- Autoclavable
- Choice of colorless and four non-cytotoxic and non-metallic colors
- Packed in tamper-proof resealable bags
Specifications
Specifications
| Color | Blue |
| Volume (Metric) | 0.2 mL |
| Quantity | 125 Pk. |
| For Use With (Equipment) | Standard well spacing and can also be used with 8-channel hand-held pipettors |
| Sterility | Non-sterile |
| Material | Polypropylene |
| Closure Type | Flat Cap |
| Autoclavable | Autoclavable |
| Format | Tube |
| Product Type | 8-Strip PCR Reaction Tube |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.