Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Simport™ Scientific Disposable Funnel

Catalog No. wesf4901 Shop All Simport Scientific Products
Change view
Click to view available options
Diameter (Metric) Stem:
5.3 mm
Catalog No. Diameter (Metric) Stem
WES-F490-1 5.3 mm
1 options
This item is not returnable. View return policy

Catalog No. WES-F490-1

Supplier: Simport™ Scientific F4901

Only null left
Add to Cart
Edge
Add to Cart
This item is not returnable. View return policy

The Disposable Funnel is made of either polystyrene or polypropylene. Both sizes are tapered at a 60° angle with inside fluting.

  • Made of polystyrene or polypropylene
  • Tapered at 60° angle
  • Available in 4 sizes

Specifications

Diameter (Metric)Top 57 mm
Diameter (Metric) Stem 5.3 mm
Material Polystyrene
Height (Metric) 69 mm
Angle 60° Tapered
Diameter (Metric) Filter 11 cm
Includes Inside fluting
Length (Metric) Stem 27 mm
Diameter (English)Top 2.2 in.
Height (English) 2.7 in.
Length (English) Stem 1.1 in.
Product Type Funnel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.