Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Simport™ Scientific Flange Plug Caps

Catalog No. 0550126 Shop All Simport Scientific Products
Change view
Click to view available options
Color:
Blue
Green
Red
Yellow
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
05-501-26 Yellow
22-045-563 Red
22-045-562 Green
22-045-561 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 05-501-26 Supplier Simport™ Scientific Supplier No. T4043VY

These Flange Plug Caps have two flexible flanges to ensure a leakproof seal. They will fit into test tubes and also in round cuvettes and centrifuge tubes.

  • Made of polyethylene
  • Easy-on, easy-off design on 12 m and 16 mm OD tubes
  • Protects from aerosols of highly infectious microorganisms
  • Available in 6 colors

Specifications

Includes Test tubes, round cuvettes, centrifuge tubes, two flexible flanges
Product Type Flange Plug Cap
Material Polyethylene
Color Yellow
Size (English) 0.47 in.
Size (Metric) 12 mm
For Use With (Equipment) 12 mm Tubes
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.