Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Simport™ Scientific EasyDip™ Slide Staining Jars
Shop All Simport Scientific Products
Click to view available options
Color:
Blue
Green
Pink
White
Yellow
Description
- Consists of square staining jar and a vertical slide rack (sold separately, M90512DGY)
- Vertical slide staining rack will hold up to 12 standard microscope slide
- Slide writing area is kept out of staining fluid
- Jars can be loosely joined to each other
- Made of acetal plastic that resists attacks by most staining agents (except phenol, iodine or ferric chloride)
Specifications
Specifications
Autoclavable | Not Autoclavable |
Bottom Shape | Flat |
Capacity (Metric) | 80 mL |
Color | Yellow |
Material | Acetal |
Type | Slide Staining Jar |
For Use With (Application) | Special stains, frozen sections and special processes |
Quantity | 6/Cs. |
Slide Count | 12 standard microscope slides |
Length (English) | 3 in. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction