Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Simport™ Scientific MICROMESH™ Biopsy Processing/Embedding Cassettes
Shop All Simport Scientific Products
Click to view available options
Color:
Aqua
Blue
Green
Lilac
Orange
Pink
White
Yellow
Description
MICROMESH™ Biopsy Processing/Embedding Cassettes offer large square 27 mm compartment, perfect even for needle biopsies.
- Height: 6 mm
- Cover and base have 1676 square openings (0.38 mm), maximizing fluid exchange and ensuring proper drainage
- Large anterior and posterior slots in both cassette and cover ensure that the cassette will sink rapidly
- Cover does not protrude above the cassette, saving space
- Molded from a special high density acetal polymer
- One-piece integral lid eliminates need for separate steel lids
- Lids can be opened and closed as often as necessary and relock securely without danger of specimen loss
- Anterior writing area at a 45° angle
- Available in 11 non-cytotoxic, non-metallic colors and three fluorescent colors
Order Info
Each case contains four dispenser boxes of 250 cassettes with covers closed.
Specifications
Specifications
Pore Style | Square |
Writing Face Angle | 45° |
Closure Type | Integral Lid |
Color | Lilac |
Material | High Density Polymer |
Product Type | Biopsy Cassette |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction