Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Simport™ Scientific MICROMESH™ Biopsy Processing/Embedding Cassettes

Catalog No. p-3237996 Shop All Simport Scientific Products
Click to view available options
Color:
Aqua
Blue
Green
Lilac
Orange
Pink
White
Yellow

MICROMESH™ Biopsy Processing/Embedding Cassettes offer large square 27 mm compartment, perfect even for needle biopsies.

  • Height: 6 mm
  • Cover and base have 1676 square openings (0.38 mm), maximizing fluid exchange and ensuring proper drainage
  • Large anterior and posterior slots in both cassette and cover ensure that the cassette will sink rapidly
  • Cover does not protrude above the cassette, saving space
  • Molded from a special high density acetal polymer
  • One-piece integral lid eliminates need for separate steel lids
  • Lids can be opened and closed as often as necessary and relock securely without danger of specimen loss
  • Anterior writing area at a 45° angle
  • Available in 11 non-cytotoxic, non-metallic colors and three fluorescent colors

Order Info

Each case contains four dispenser boxes of 250 cassettes with covers closed.

Specifications

Pore Style Square
Writing Face Angle 45°
Closure Type Integral Lid
Color White
Material High Density Polymer
Product Type Biopsy Cassette
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.