Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Simport™ Scientific MICROMESH™ Biopsy Processing/Embedding Cassettes with Four Square Compartments
Shop All Simport Scientific Products
Click to view available options
Color:
Aqua
Blue
Pink
White
Description
- Height: 6 mm
- Cover and base have 1676 square openings, maximizing fluid exchange and ensuring proper drainage
- Large anterior and posterior slots in both cassette and cover ensure that the cassette will sink rapidly
- Cover does not protrude above the cassette, saving space
- Molded from a special high density polymer
- One-piece integral lid eliminates need for separate steel lids
- Lids can be opened and closed as often as necessary and relock securely without danger of specimen loss
- Anterior writing area at a 45° angle
- Available in 11 non-cytotoxic, non-metallic colors and 3 fluorescent colors
Order Info
Each case contains four dispenser boxes of 250 cassettes with covers closed.
Specifications
Specifications
| Pore Style | Slots |
| Writing Face Angle | 45° |
| Closure Type | Integral Lid |
| Color | Pink |
| Material | High Density Polymer |
| Product Type | Biopsy Cassette |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction