Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Simport™ Scientific Sample Tubes with External Threads - Graduated

Catalog No. 22040409 Shop All Simport Scientific Products
Change view
Click to view available options
Capacity (English):
0.04 oz.
0.06 oz.
0.10 oz.
0.13 oz.
0.16 oz.
Style:
Round Bottom
Self-standing
Length (Metric):
43 mm
48 mm
49 mm
72 mm
75 mm
76 mm
92 mm
93 mm
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Style Length (Metric)
22-040-409 0.13 oz. Round Bottom 75 mm
22-045-650 0.16 oz. Self-standing 93 mm
22-040-405 0.04 oz. Self-standing 43 mm
22-040-407 0.06 oz. Self-standing 49 mm
22-040-408 0.10 oz. Self-standing 72 mm
22-040-406 0.06 oz. Round Bottom 48 mm
22-040-410 0.13 oz. Self-standing 76 mm
22-040-411 0.16 oz. Round Bottom 92 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 22-040-409 Supplier Simport™ Scientific Supplier No. T5014TPR
Add to Cart
Add to Cart

Sample Tubes with External Threads - Graduated with white marking area.

  • Made of polypropylene
  • Smooth and uniform inner surface with reduced risk of contamination
  • Can be autoclaved at upto 121°C in upright position with caps loosened
  • Height of tube is with cap
  • Available in choice of self standing or with round bottom
  • Caps sold separately
  • Round bottom tubes can be can be centrifuged up to 17,000 g

Specifications

Autoclavable Autoclavable
Capacity (Metric) 4 mL
Bottom Shape Round
Material Polypropylene
For Use With (Application) Storage and transportation of biological materials
Includes External thread, graduations and white writing area
Length (Metric) 75 mm
Style Round Bottom
Sterility Non-sterile
Closure Material Polyethylene
Capacity (English) 0.13 oz.
Closure Type Screw Cap
Diameter (Metric) 12.5 mm
Product Type Sample Tube
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.