Simport™ Scientific Sample Tubes with External Threads - Ungraduated

Smooth and uniform inner surface with reduced risk of contamination

Manufacturer: Simport™ Scientific T5014T

 View more versions of this product

Catalog No. 22-040-404

  Check Availability
Add to Cart

    Specifications

    Product Type Sample Tube
    Closure Material Polyethylene
    Diameter (Metric) Outer 12.5mm
    Capacity (English) 0.13 oz.
    Material Polypropylene
    Sterile No
    For Use With (Application) Storage and transportation of biological materials
    Includes External thread
    Closure Screw
    Length (Metric) 75mm
    Volume (Metric) 4.0mL
    Autoclavable Yes
    Capacity 4mL

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit