Learn More
Description
- Available with silicone O-ring or inner lip seal
- Inner lip seal ensures leakproof seal
- Silicone O-ring provides secure seal
- Silicone O-ring Seal are tested at 13.8 PSI (95 kPa)
Specifications
Specifications
| Includes | Lip Seal |
| Product Type | Screw Cap |
| Material | Polyethylene |
| Color | White |
| For Use With (Equipment) | 5, 10 and 12 mL Tubes |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.