Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Simport™ Scientific Screw Caps

Catalog No. 22040244 Shop All Simport Scientific Products
Change view
Click to view available options
For Use With (Equipment):
10 mL Tubes
30 mL Tubes
5, 10 and 12 mL Tubes
7 mL Tubes
Includes:
Lip Seal
Silicone O-ring Seal
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment) Includes
22-040-244 7 mL Tubes Lip Seal
22-040-236 10 mL Tubes Silicone O-ring Seal
22-040-242 5, 10 and 12 mL Tubes Lip Seal
22-040-246 30 mL Tubes Lip Seal
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 22-040-244 Supplier Simport™ Scientific Supplier No. T5527W
Add to Cart
Add to Cart

Polyethylene Screw Caps for self-standing non sterile transport tubes.

  • Available with silicone O-ring or inner lip seal
  • Inner lip seal ensures leakproof seal
  • Silicone O-ring provides secure seal
  • Silicone O-ring Seal are tested at 13.8 PSI (95 kPa)

Specifications

Includes Lip Seal
Product Type Screw Cap
Material Polyethylene
Color White
For Use With (Equipment) 7 mL Tubes
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.