Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Simport™ Scientific T101 BIOTUBE™ Tube Rack
Shop All Simport Scientific Products
Click to view available options
Sterility:
Non-sterile
Sterile
Includes:
8 strips of 12 tubes
96 plain individual tubes
Description
- Made of polypropylene
- Conforms to SBS standard
- Free of RNase, DNase, Pyrogen, and DNA
- The rack has a standard microtiter footprint
- Easy to read ID numbers and letters
- Cover and base are keyed to prevent misalignment
- Translucent cover
- Volume with cap is 1.1 mL
- Caps sold separately
Specifications
Specifications
Includes | 96 plain individual tubes |
Product Type | T101 BIOTUBE Tube Rack |
Certifications/Compliance | Conforms to SBS standards. RNAse, DNAse, DNA and Pyrogen free. |
Autoclavable | Autoclavable |
Holds | Microtubes (1.2 mL) |
Material | Polypropylene |
Positions | 96 |
Sterility | Sterile |
Quantity | 10/Cs. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction