Learn More
Description
- Made of polypropylene
- Conforms to SBS standard
- Free of RNase, DNase, Pyrogen, and DNA
- The rack has a standard microtiter footprint
- Easy to read ID numbers and letters
- Cover and base are keyed to prevent misalignment
- Translucent cover
- Volume with cap is 1.1 mL
- Caps sold separately
Specifications
Specifications
| Certifications/Compliance | Conforms to SBS standards. RNAse, DNAse, DNA and Pyrogen free. |
| Autoclavable | Autoclavable |
| Holds | Microtubes (1.2 mL) |
| Material | Polypropylene |
| Positions | 96 |
| Sterility | Non-sterile |
| Quantity | 10/Cs. |
| Includes | 8 strips of 12 tubes |
| Product Type | T101 BIOTUBE Tube Rack |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.