Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Single Glass Cone
Shop All Eisco Products

Click to view available options
Standard Taper Joint No.:
10/19
12/21
14/23
19/26
24/29
29/32
34/35
Description
Warranty and Services
1 year limited manufacturer warranty
Specifications
Specifications
Cone Size | 29/32 |
For Use With (Application) | Connect glassware |
Height (Metric) | 10.6 cm |
Length (Metric) | 3.5 cm |
Material | Borosilicate Glass (3.3) |
Product Type | Single Cone |
Quantity | 1 |
Standard Taper Joint No. | 29/32 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction