Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Single Wooden Burette Stand
SCI_ED

Catalog No. s40582 Shop All Eisco Products
Change view
Click to view available options
:
200 x 100 mm base
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S40582 200 x 100 mm base
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S40582 Supplier Eisco™ Supplier No. CH0264A
Only null left
Add to Cart
Add to Cart

Includes

Base, Support Dowel, Clamp, 2 Nylon screws

This single wooden buret stand is made from seasoned hardwood and can accomodate 1 buret up to 10 mm dia. Wooden base (200x100 mm) with threaded hole, wooden support dowel (460x16 mm), and clamp with 2 nylon thumb screws included.

  • Made from seasoned hard wood
  • Includes wooden base with threaded hole (200x100 mm)
  • Includes threaded wooden dowel (460x16 mm)
  • Includes wooden clamp with 2 nylon thumb screws
  • Can hold 1 burette up to 10 mm in diameter

Warranty and Services

1 year limited manufacturer warranty

Specifications

Color Brown
For Use With (Equipment) Burette
Material Wood
For Use With (Application) Titration
No. per Pack 1
No. per Case 1
Includes Base, Clamp, Dowel
Type Single Buret Clamp Stand
Length (Metric) Base 196.85 mm
Length (English) Base 7.75 in.
Width (Metric) Base 107.95 mm
Width (English) Base 4.25 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.