Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Mopec Sink Base Cabinet, 2 Door
Shop All Mopec Products

Click to view available options
Length (English):
30 in.
36 in.
42 in.
48 in.
Description
Construction
- Standing height SINK base cabinet
- Standing height cabinets are 35.1 in. tall with leveling bolt zeroed out
Dimensions
- LC181-30: 30 in. L x 22 in. W x 35.1 in. H
- LC181-36: 36 in. L x 22 in. W x 35.1 in. H
- LC181-42: 42 in. L x 22 in. W x 35.1 in. H
- LC181-48: 48 in. L x 22 in. W x 35.1 in. H
- 2 doors: 22.5 in. H
Materials
- 304 stainless steel construction with polished No. 4 finish
Specifications
Specifications
Product Type | Sink Cabinet |
Length (English) | 48 in. |
Color | Light Gray |
Material | Stainless Steel |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction