Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Sitting Height Steel Cabinet
GREENER_CHOICE

Catalog No. p-7228818 Shop All Fisherbrand Products
Click to view available options
Width (English):
18 in.
24 in.
This item is not returnable. View return policy
This item is not returnable. View return policy

Sitting height steel cabinets are durable and constructed with SEFA 8 metal compliant load-bearing capacity.

  • Urethane powder coating that provides reliable chemical and abrasion resistance
  • Drawer suspension 100 lb. full extension

Specifications

Finish Urethane Powder Coating
Width (English) 24 in.
Includes Cutout for service access
Height (Metric) 70 cm
No. of Drawers 3
No. of Shelves None
Width (Metric) 61 cm
Color White
Depth (English) 22 in.
No. of Doors None
Depth (Metric) 55.9 cm
Cabinet Type Sitting Height
Certifications/Compliance SEFA 8
Height (English) 27.6 in.
Material Steel
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.