Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Celestron™ SkyMaster 12X 60mm Binocular
SCI_ED

Catalog No. s14066 Shop All Celestron International Products
Click to view available options
Magnification:
12x

Includes

Objective lens cap, rain guard, carrying case, neck strap, lens cloth, instruction manual

Features multi-coated optics and high index BaK-4 prisms for adequate light transmission, increased contrast and resolution.

  • 12X magnification porro prism binocular
  • Large 60mm objective lens offers maximum image brightness in low-light conditions
  • Multi-Coated optics for sharp, clear views
  • Suitable for terrestrial or astronomical viewing
  • Protective rubber covering for ultra-firm grip
  • Large center focus knob for easy focusing
  • Tripod adaptable
  • Long eye relief ideal for eyeglass wearers

Specifications:

  • Exit Pupil: 5mm
  • Eye Relief: 17mm
  • Close Focus: 18m (59 ft.)
  • IPD Max: 56mm
  • IPD Min: 72mm
  • Twilight Factor: 27
  • Relative Brightness: 25
  • Prisms: BaK-4

Warranty and Services

Limited Lifetime Warranty

Specifications

Magnification 12x
Lens Coating Multi-coated
Diameter (English) Lens 2.3 in.
Diameter (Metric) Lens 60 mm
Height (English) 2.8 in.
Height (Metric) 72 mm
Width (English) 8.1 in.
Width (Metric) 206 mm
For Use With (Application) Terrestrial or astronomical viewing
Includes Objective lens cap, rain guard, carrying case, neck strap, lens cloth and instruction manual
Weight (English) 39.2 oz.
Field of View 5.3° (Angular), 92 m (linear)
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.