Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Supelco™ SLB™-IL111i Capillary GC Column, df 0.20 μm
Shop All MilliporeSigma Supelco Products
Click to view available options
Length (Metric):
30 m
60 m
Description
Application: The selectivity of SLB-IL111i is most orthogonal to non-polar and intermediate polar phases, resulting in very unique elution patterns. Maximum temperature of 260°C is very impressive for such an extremely polar column. Great option for separation of polarizable analytes (contain double and/or triple C-C bonds) from neutral analytes. Also a good GCxGC column choice. USP Code: None. Phase: Non-bonded; 1,5-di(2,3-dimethylimidazolium)pentane bis(trifluoromethanesulfonyl)imide. Temp. Limits: 50 C to 260 C (isothermal or programmed)
Specifications
Specifications
| Max. Temperature | 50°C to 260°C (isothermal or programmed) |
| USP Type | None |
| Product Line | SLB |
| Type | Capillary GC |
| Diameter (Metric) Inner | 0.25 mm |
| For Use With (Application) | Gas Chromatography (GC) |
| Film Thickness | 0.20 μm |
| Length (Metric) | 60 m |
| Material | Fused Silica |
| Packing Material | 1,5-di(2,3-dimethylimidazolium)pentane bis(trifluoromethanesulfonyl)imide |
| Show More |
SLB is a registered trademark of Sigma-Aldrich Co. LLC
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction