Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Wooden Microscope Slide Box
Shop All Eisco Products

Click to view available options
:
Holds 100 slides of 25 x 75mm
Description
- Inner box cover contains index detailing contents of box
- Holds 100 slides of 25 x 75mm
Specifications
Specifications
Type | Microscope Slide Box |
Slide Capacity | 100 |
Dimensions (L x W x H) | 25 x 75 mm |
Height (English) | 1.8 in. |
Height (Metric) | 4.57 cm |
Includes | Hinged lid with latches, index for box contents |
Length (English) | 9.5 in. |
Length (Metric) | 24.13 cm |
Material | Wood |
Quantity | 100 Slides |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction