Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Microscope Slide Glass Coverslips
Shop All Eisco Products

Click to view available options
Dimensions (L x W):
18 x 18 mm
22 x 22 mm
Description
- Made from clear and optically-true glass
- Uniform in size
- Free from scratches and striations
- Packed in plastic box for easy handling
- Edges: 90°, Cut
- Frosted: Not Frosted
- Precleaned: No
Specifications
Specifications
| Product Type | Coverslip |
| Shape | Square |
| Material | Glass |
| Length (Metric) | 22 mm |
| Width (Metric) | 22 mm |
| Thickness (Metric) | 0.15 mm |
| Dimensions (L x W) | 22 x 22 mm |
| For Use With (Application) | Holding specimens flat for observation |
| Quantity | 100 Pk. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction