Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dynalon™ Sloping Shoulder Wash Bottle
SCI_ED

Catalog No. s37062 Shop All Dynalab Corporation Products
Click to view available options
Capacity (Metric):
500 mL

Sloping shoulders plus a swan-neck dispensing spout

These stylish sloped shoulder wash bottles are fitted with white polypropylene swivel/leak proof closures featuring an acute angled swan neck dispensing spout. Supplied in shrink wrapped pack of 5 wash bottles. Maximum temperature of LDPE is 80°C.

Specifications

Capacity (Metric) 500 mL
Description Wash Bottle Sloped White 500mL
Material LDPE
Max. Temperature (Metric) 80°C
Max. Temperature (English) 176°F
Sterility Non-sterile
Temperature Range (Metric) -50° to 80°C
Transparency Translucent
Weight (Metric) 0.045kg
Weight (English) 0.10 lb.
Closure Color White
Pre-sterilized No
Study Report Flexible
Closure Included Yes
Autoclavable Not Autoclavable
Graduated No
Mouth Narrow
Height (Metric) 185 mm
Height (English) 7.28 in.
Closure Material Polypropylene
Diameter (Metric) 64 mm
Closure Type Swivel/Leak Proof
Through the Closure Dispensing Yes
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.