Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Slotted Base - Chemical Resistant Cast Metal
Shop All Eisco Products

Click to view available options
Color:
Black
Specifications
Specifications
Type | Adjustable Clamp |
Material | Metal |
Height (Metric) | 7.62 cm |
Height (English) | 3 in. |
Length (English) | 3 in. |
Length (Metric) | 7.62 cm |
Width (English) | 3.5 in. |
Width (Metric) | 8.89 cm |
Color | Black |
Jaw Type | Fixed |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction