Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Slotted Screwdriver

Shop All United Scientific Supplies, Inc Products


Click to view available options
Length (Metric):
11 cm
12 cm
Description
- Available in two different head sizes
Specifications
Specifications
| Handle Type | Round |
| Product Type | Screwdriver |
| Blade Material | Metal |
| Blade Style | Slotted |
| Color Code | Green |
| Color-coded | Yes |
| For Use With (Equipment) | Screws |
| Handle Material | Plastic |
| Length (English) | 4.7 in. |
| Length (Metric) | 12 cm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction