Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Slotted Spare Masses
SCI_ED

Catalog No. S24414 Shop All Eisco Products
Click to view available options
Weight (Metric):
5 g
10 g
20 g
50 g
100 g
200 g
500 g

Precisely machined replacement weights.

  • Made from brass

Specifications

Product Type Slotted Mass
Material Brass
Weight (Metric) 500 g
For Use With (Equipment) Spare or extra part to full slotted weight sets
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.