Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Smart-Tracker™ Wireless Data Module Accessories

Catalog No. ST502500
Click to view available options
Description:
5 colored rings, black
5 colored rings, gold
5 colored rings, gray
5 colored rings, green
5 colored rings, ocean blue
5 colored rings, purple
5 colored rings, sky blue
5 colored rings, yellow
50 stickers QR codes
Battery VARTA 1200mA (pack 4)
Battery VARTA 600mA (pack 4)
Set of 10 rings (all colors)
Temperature sensor -200/+200°C

Catalog No. ST502500

Supplier: Thermo Scientific™ ST502500

Maximize Thermo Scientific™ Smart-Tracker™ with additional accessories or personalize your Smart-Tracker with a series of colored bands.

  • Warranty varies by country, please contact us for details
  • TRUSTED_SUSTAINABILITY

    Specifications

    Type QR Codes
    Description 50 stickers QR codes
    For Use With (Application) Wireless Monitoring Solution
    For Use With (Equipment) Smart-Tracker™ Module
    Dimensions (L x W x H) 0.24 x 0.63 x 1.02 in. (6 x 16 x 26 mm) [Shipping Dimensions]
    Shipping Weight (English) 0.26 lb.
    Shipping Weight (Metric) 0.12 kg
    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Your feedback has been submitted: Thank you for helping us improve our website.