Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Smart-Tracker™ Wireless Datalogging Module

Catalog No. ST100100
Click to view available options
Calibration:
-30°C
-80°C
23°C
Not Calibrated
Temperature Range (Metric):
-200°C to +200°C
-40°C to +85°C

Catalog No. ST100100

Supplier: Thermo Scientific™ ST100100

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

Ensuring that the cold chain has been preserved, whether your products are in storage or in transit, just makes sense. Now make it simple.

Ensuring that the cold chain has been preserved, whether your products are in storage or in transit, just makes sense. Thermo Scientific™ Smart-Tracker™ makes temperature monitoring in the cold chain easy. All you need is a smart phone to wirelessly check stored temperature readings. There is no dedicated equipment, no docking stations and no complex computer installations.

Download the Smart-Tracker mobile app: iPhoneAndroid

  • Track temperature wirelessly and control modules using your smart phone with the Smart-Tracker application
  • Monitor storage facilities, freezers, refrigerators, heating equipment and packages in transit†
  • Share information via the Cloud anywhere in the world
  • Bluetooth wireless connection for use in many types of container and enclosures
  • Internal sensor: -20° to +60°C or -40° to +85°C
  • External PT100 sensor: -200° to +200°C
TRUSTED_SUSTAINABILITY

Specifications

Type Wireless Datalogging Module with Internal Probe
Data Memory 4000 Readings
Calibration 23°C
Software Type iPhone 4S, iPhone 5, iPhone 6, iPad 3⁄4, Android
Battery Type Lithium
Description Smart-Tracker wireless datalogging module with internal temperature probe
Includes Module with internal sensor, lithium battery, two colored sensor rings and two side magnetic mount
Certifications/Compliance Bluetooth Certification: FCC, CE
Model ST100-100
Sensor Types Internal Sensor, External PT100 Sensor
For Use With (Application) Ambient
Temperature Range (Metric) -40°C to +85°C
Dimensions (L x W x H) 0.24 x 0.63 x 1.02 in. (6 x 16 x 26 mm) [Shipping Dimensions]
Shipping Weight (English) 0.44 lb.
Show More Show Less

† Subject to network speed and availability

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.