Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Smart-Vue™ 915MHz Modules and Module/Sensor Combos (North America)

Catalog No. sv210100lsb
Click to view available options
Calibration:
-196, -80 and 0°C
-30, -15, 0, +20, +40°C
-80, -40 and 0°C
0 to 100Pa w/10 Pa steps
100, 200 and 350°C
23°C
23°C, 50% RH
30, 60, 80, 100, 105°C
37°C, 5% CO2
4, 8, 12, 16 and 20 mA
Not Calibrated
For Use With (Equipment):
Ambient Temperature
Any lab equipment with a 4-20 MA analog output signal
Any lab equipment with an available 4-20 MA analog output signal
Any lab equipment with dry alarm contacts
CO2 Incubators
Clean room, air ducts
Incubators, drug stability cabinets, ambient room
LN2 tanks, Cryogenics
Monitor-ready CO2 Incubators with existing Smart-Vue sensors
Monitor-ready LN2 or Cryo Freezers with existing Smart-Vue sensors
Monitor-ready incubators, drug stability cabinets, ambient rooms
Monitor-ready ovens (up to 350°C) with existing Smart-Vue sensors
Monitor-ready refrigerator, freezer, incubator and water baths w/existing Smart-Vue sensors
Ovens up to 350°C
Refrigerators with 2 - 3 doors, cold rooms or -40°C freezers
Single door refrigerators, cold rooms, or freezers (915MHz regions)
Single door refrigerators, freezers, cold rooms
Temperature incubators or water baths
ULT freezer at -70 to -80°C
ULT freezer at -70 to -80°C (915MHz regions)

Catalog No. SV210100LSB

Supplier: Thermo Scientific™ SV210100LSB

Item Discontinued This product is not available for sales online. Please call Customer Service at 1-800-766-7000 or send an email to cs.webemail@thermofisher.com for assistance.

Protect sample quality and facilitate regulatory compliance with our smart sensor wireless monitoring solutions that provide remote alarms and reporting on laboratory equipment.

Protect sample quality and facilitate regulatory compliance with Thermo Scientific™ Smart-Vue™ 915MHz Modules and Module/Sensor Combos (North America). Smart-Vue™ wireless monitoring solutions provide 24/7 monitoring of and reporting on laboratory equipment with immediate remote alarm notification and continuous data collection.

This wireless monitoring solution for laboratory equipment safeguards the integrity of precious samples by continuously monitoring critical parameters and securely logging data to provide unprecedented peace-of-mind. Featuring audit trail traceability, this solution assists with conformance to 21 CFR Part 11, and other strenuous regulatory requirements.

Sample Protection and Security

  • Monitoring system that permanently records all readings, alarms, and user acknowledgments
  • Protects your work 24 hours a day, seven days a week with immediate remote alarm notification and continuous data collection
  • Audit trail traceability to assist with conformance to 21 CFR part 11 and other regulatory requirements
  • Monitors temperatures ranging from -200° to +350°C, CO2 concentration, relative humidity (RH), differential pressure (clean rooms), 4-20 milliamps and dry contact state

Simplicity

  • Easy to install, use and maintain
  • No complicated wiring, allowing easy movement of laboratory equipment
  • Accessible anytime, anywhere via the internet with Smart-Vue client software
  • Quickly export reports to Microsoft™ Excel™, Word™ or Adobe™ PDF formats with just a click for auditing purposes
  • View multiple sensors
  • Alarm options: telephone, email, SMS text, fax, audible, visual and printed reports

Scalable

  • Single software solution, that is scalable and will grow with you, saving time and money
  • Easy to add new laboratory equipment to an existing Smart-Vue system

Complementary Services

  • Installation and validation services
  • Annual maintenance agreements
  • Calibration, inspection, battery replacement and software updates
  • Re-qualification (validation) as needed for cGxP compliance

Compatible with:

Refrigerators, Freezers, LN2 Storage, CO2 Incubators, Clean Rooms, Storage Areas, Ovens

Recommended for:

For use in highly controlled environments, including pharmaceutical production, biotechnology, IVF clinics, clinical studies and diagnostic laboratories.

Ordering Information:

Availability of Smart-Vue products vary by country. Please ask your Sales Representative to evaluate a Smart-Vue wireless monitoring solution that best meets your specific requirements. Specifications, terms and pricing are subject to change. Not all products are available in all countries.

TRUSTED_SUSTAINABILITY

Specifications

Type Wireless Temperature Module with Sensor
Display Type LCD
Data Memory 3000 Readings
Calibration 37°C, 5% CO2
Alarm Types Visual
Software Type Smart-Vue Client, Smart-Vue Server
Battery Type 3.6 V Lithium
Description Smart-Vue Wireless Radio Module System w/external temperature and CO2 sensor
Includes Module w/external sensor, 3.6V lithium back-up battery, universal (100/240V AC / 6V DC) power supply, mounting holder w/velcro, magnet and hardware, sensor mounting kit, and customer reference letter
Certifications/Compliance Smart-Vue facilitates conformance to 21 CFR Part 11, cGxP and SOP compliance.
Model Digital Sensor
Sensor Types Differential Pressure Sensor, CO2 Sensor
For Use With (Equipment) CO2 Incubators
Temperature Range (Metric) 0°C to 50°C, 0 to 10% CO2
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.