Learn More
Thermo Scientific™ Smart-Vue Pro Accessories
Description
Choose from an assorment of Smart-Vue Pro accessories including power supplies, cables and mounting hardware, antenna and audible alarms to customize your remote monitoring system as well as ensure system integrity.
Specifications
Specifications
| Type | Adapter |
| Calibration | Calibration parameter are stored in the adapter. If calibrated sensors are connected a recalibration of the whole chain is recommended. |
| Description | Smart-Vue Pro adaptor for use with 2 or 3 wire generic PT100 probes. The adapter connects directly to a Smart-Vue Pro Duo or Quatro module |
| For Use With (Equipment) | 2 or 3 Wire Generic PT100 Probes |
| Measurement Range | Depends on the sensor connected at the adapter |
| Length (English) Cable | 3.6 ft. |
| Weight (Metric) | 150 g (Including shipping box) |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.