Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ Smart-Vue Pro Accessories
Click to view available options
Type:
Alarm Package
Antenna
Battery
Battery Cover
Cable
Dry Contact Alert Device
Glass Bottle w/ Beads
Mounting Holder
Power Supply
Waterproof Enclosure
Wireless Alert Device
For Use With (Equipment):
LoRaWAN Receiver
LoRaWANTM
LoRaWANTM Systems
Smart Remote Contact
Smart Siren and Smart Remote Contact
Smart-Siren
Smart-Vue Pro
Smart-Vue Pro Duo or Quatro
Length (Metric):
1.5 m
2 m
3 m
5 m
N/A
Operating Frequency:
Description
Choose from an assorment of Smart-Vue Pro accessories including power supplies, cables and mounting hardware, antenna and audible alarms to customize your remote monitoring system as well as ensure system integrity.
Compatible with Smart-Vue Pro remote monitoring system.
Specifications
Specifications
| Type | Mounting Holder |
| Includes | Wall Mounting Holder for Smart Remote Contact |
| Certifications/Compliance | Smart-Vue Pro supports conformance to 21 CFR Part 11, cGxP and SOP compliance |
| For Use With (Application) | Remote Monitoring System |
| For Use With (Equipment) | Smart Remote Contact |
| Length (Metric) | N/A |
| Operating Frequency | N/A |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction