Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ Smart-Vue Pro Modules
Click to view available options
Model:
Smart-Vue Pro Duo
Smart-Vue Pro Quattro
Description
Smart-Vue Pro modules are available in two configurations- Duo and Quatro. The Duo allows up to 2 sensor channels for monitoring. The Quatro has extended range of 4 sensor channels for 2 wired and 2 wireless sensors. Ideal for monitoring several pieces of equipment simultaneously or multiple points within one piece of equipment
Bright 2.4 in. color touch screen with multiple views Alarms locally with real -time audio-visual alarms on the modules Audio visual alarms for local notification Communication locally via Bluetooth and to the system via LoRaLow AC power consumption through USB port access Optional replaceable battery power with extended life (minimum of 1 year) allows continuous monitoring Choice of wired and wireless sensors with automatic sensor detection User traceability with customized levels of user access with encrypted password protection

Specifications
Specifications
Type | Module |
Display Type | No Display |
Calibration | Not Calibrated |
Alarm Types | Visual |
Battery Type | 3.6 V Lithium |
Battery Life | 2 Years |
Description | Smart-Vue Pro Smart-Vue Pro Duo with multifrequencies support. Delivered with two 3.6 V lithium batteries, one sensor mounting kit, one mounting holder, one antena and one 1.5 m/5 ft. flat cable. |
Includes | Two 3.6 V Lithium Batteries, Two Sensor Mounting Kits, One Mounting Holder, One Antenna, and Two 1.5 m/5 ft. Flat Cables |
Channels | 2 to 4 |
Certifications/Compliance | Smart-Vue Pro supports conformance to 21 CFR Part 11, cGxP and SOP compliance |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction