Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ Smart-Vue Pro Receivers
Click to view available options
Includes:
Smart-Vue Pro Indoor Receiver for LoRa Modules (Enable Ethernet or WiFi Connectivity) 915 Mhz with Universal Power Supply, External Antenna, Universal Power Supply, LoRaWAN Flyer
Smart-Vue Pro MTC PRO Ethernet/4G LoRa Gateway Receiver with Antenna, Power Supply, 915 Mhz, no data/SIM
Smart-Vue Pro MTC PRO Ethernet/4G LoRa Gateway Receiver with SIM card, data plan for up to 10 devices/1 year. Includes Antenna, Power Supply, 915 Mhz
Description
LoRA is short for Long Range wireless Wide Area Network. It is a stand-alone dedicated network and increases connectivity range for IoT devices by 2 km in urban and 10 km in rural areas. This receiver pushes data to the Cloud by connecting to your local network via an Ethernet or Wi-Fi connection.
Long range wireless connectivity enables a single receiver to cover large areas, replacing the need for repeaters Dedicated wireless network requires only an internet connection, minimal IT support needed to set up. Support for up to 1000 data logging sensors per gateway
Specifications
Specifications
| Type | Receiver |
| Display Type | No Display |
| Calibration | Not Calibrated |
| Includes | Smart-Vue Pro Indoor Receiver for LoRa Modules (Enable Ethernet or WiFi Connectivity) 915 Mhz with Universal Power Supply, External Antenna, Universal Power Supply, LoRaWAN Flyer |
| Certifications/Compliance | Smart-Vue Pro supports conformance to 21 CFR Part 11, cGxP and SOP compliance |
| Range | 10 Miles Line of Sight, 2 to 3 Miles in Urban Environments |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction