Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Smart-Vue™ Receivers
GSA_VA

Catalog No. p-6167030
Change view
Click to view available options
Operating Frequency:
915 MHz
Description:
Powered over ethernet (POE) receiver
RS232 25mW receiver w/universal power supply
TCP/IP, RJ45, 25/500mW receiver w/universal power supply and client server software
TCP/IP, RJ45, 25mW receiver w/universal power supply and client server software
USB 1.0 or 2.0 25mW receiver
USB 1.0 or 2.0 receiver, 25mW+SW 20 sensors
USB 1.0 or 2.0 receiver, 25mW+SW 49 sensors
USB 1.0 or 2.0 receiver, 25mW+SW 99 sensors
USB 1.0 or 2.0 receiver, 25mW+SW unlimited
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Operating Frequency Description
SV103501LSB 915 MHz USB 1.0 or 2.0 25mW receiver
SV103507LSB 915 MHz USB 1.0 or 2.0 receiver, 25mW+SW 20 sensors
SV103508LSB - USB 1.0 or 2.0 receiver, 25mW+SW 49 sensors
SV103509LSB 915 MHz USB 1.0 or 2.0 receiver, 25mW+SW 99 sensors
SV103510LSB 915 MHz USB 1.0 or 2.0 receiver, 25mW+SW unlimited
SV104500LSB 915 MHz TCP/IP, RJ45, 25/500mW receiver w/universal power supply and client server software
SV104501LSB - TCP/IP, RJ45, 25mW receiver w/universal power supply and client server software
13-987-220 915 MHz Powered over ethernet (POE) receiver
SV102502LSB 915 MHz RS232 25mW receiver w/universal power supply
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. SV103501LSB Supplier Thermo Scientific™ Supplier No. SV103501LSB

This product is not available for sales online. Please call Customer Service at 1-800-766-7000 or send an email to cs.webemail@thermofisher.com for assistance.

Choose from an assortment of Thermo Scientific™ Smart-Vue™ receivers including receiver packages that include power supply and software for your wireless monitoring solution.

Compatible with:

Refrigerators, Freezers, LN2 Storage, CO2 Incubators, Clean Rooms, Storage Areas, Ovens

Ordering Information:

Availability of Smart-Vue products vary by country. Please ask your local Sales Representative to evaluate a Smart-Vue wireless monitoring solution that best meets your specific requirements. Specifications, terms and pricing are subject to change. Not all products are available in all countries.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Type Receiver, 915MHz
Description USB 1.0 or 2.0 25mW receiver
Includes Velcro, CD-ROM with software drivers and user manuals
Certifications/Compliance Smart-Vue facilitates conformance to 21 CFR Part 11, cGxP and SOP compliance.
For Use With (Equipment) Smart-Vue™ Wireless Monitoring Solutions
Operating Frequency 915 MHz
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.