Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Prepared Microscope Slide - Simple Columnar Epithelium, Section
Shop All Eisco Products

Click to view available options
Quantity:
1
Description
- Pre-cleaned glass slide with ground edges
- Professionally stained samples for best visualization
- Ideal for biology classrooms to explore structure-function relationships as per NGSS standards
- Shows characteristic morphology and anatomy of simple columnar epithelium
- Simple columnar epithelium lines most organs of the digestive tract and the uterus
Specifications
Specifications
Biosafety Level | 1 |
Concentration | 10% |
Material | Glass |
Type | Microbiology Slide |
For Use With (Application) | Microscopy |
Manufacturing Origin | China |
Media Type | Formalin |
Packaging | Cardboard Mailer |
Quantity | 1 |
Species | Dog |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction