Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific Supplies Snap Cap Microcentrifuge Tubes, Polypropylene
SDPSCI_ED

Catalog No. S43726 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Color:
Amber
Blue
Natural
Capacity (Metric):
0.5 mL
2 mL
Diameter (Metric):
10 mm
13 mm
Length (Metric):
31.5 mm
41 mm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Capacity (Metric) Diameter (Metric) Length (Metric)
S43726 Amber 0.5 mL 10 mm 31.5 mm
S43725 Natural 0.5 mL 10 mm 31.5 mm
S43727 Blue 0.5 mL 10 mm 31.5 mm
S43728 Natural 2 mL 13 mm 41 mm
S43729 Amber 2 mL 13 mm 41 mm
S43730 Blue 2 mL 13 mm 41 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. S43726 Supplier United Scientific Supplies Supplier No. P10201A
Add to Cart
Add to Cart

United Scientific microcentrifuge tubes are Rnase, Dnase, and Pyrogen free for safer use

  • Made from high-quality virgin polypropylene
  • Micro Centrifuge Tubes are RNase, DNase and Pyrogen free for safer use in molecular biology and other biochemical applications
    • Autoclavable tubes can be used in very low temperatures and with various organic solvents
    • Maximum RCF 20000
    • Amber colored tubes suitable for light sensitive applications by not allow light to pass through samples
  • Includes:
    • Connected snap cap
    • Large molded-in graduations
    • Frosted surface for easier writing

Specifications

Autoclavable Autoclavable
Capacity (Metric) 0.5 mL
Color Amber
Material Polypropylene (Virgin)
Packaging Bulk
Sterility Non-sterile
Graduated No
Closure Type Attached Snap Cap
Bottom Shape Conical
Max. RCF 20000
Diameter (Metric) 10 mm
Shape Cylindrical
Length (Metric) 31.5 mm
Product Type Microcentrifuge Tube
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.