Learn More
United Scientific Supplies Snap Cap Microcentrifuge Tubes, Polypropylene

Shop All United Scientific Supplies, Inc Products


Description
- Made from high-quality virgin polypropylene
- Micro Centrifuge Tubes are RNase, DNase and Pyrogen free for safer use in molecular biology and other biochemical applications
- Autoclavable tubes can be used in very low temperatures and with various organic solvents
- Maximum RCF 20000
- Amber colored tubes suitable for light sensitive applications by not allow light to pass through samples
- Includes:
- Connected snap cap
- Large molded-in graduations
- Frosted surface for easier writing
Specifications
Specifications
| Autoclavable | Autoclavable |
| Capacity (Metric) | 2 mL |
| Color | Blue |
| Material | Polypropylene (Virgin) |
| Packaging | Bulk |
| Sterility | Non-sterile |
| Graduated | No |
| Closure Type | Attached Snap Cap |
| Bottom Shape | Round |
| Max. RCF | 20000 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.