Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Solid Glass Penny Head Stoppers
SCI_ED

Catalog No. S88308 Shop All Eisco Products
Click to view available options
Standard Taper Joint:
10/19
14/23
19/26
24/29
29/32

Catalog No. S88308

Supplier: Eisco™ CH0870C

Only null left
Add to Cart
Add to Cart

Solid glass penny head stoppers are made from high quality borosilicate glass and come in a varity of joint sizes.

Warranty and Services

1 year limited manufacturer warranty

Specifications

Diameter (Metric) Outer 19 mm
Product Type Pennyhead Stopper
Shape Conical
Width (Metric) 1.5 cm
Height (Metric) 5.7 cm
Quantity 1 Ea.
For Use With (Application) Labware closure
Length (Metric) 1.5 cm
Standard Taper Joint 19/26
Autoclavable Autoclavable
Color Clear
Material Borosilicate Glass
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.