Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Solid Glass Penny Head Stoppers
SCI_ED

Catalog No. p-7146826 Shop All Eisco Products
Change view
Click to view available options
Standard Taper Joint:
10/19
14/23
19/26
24/29
29/32
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Standard Taper Joint
S88306 10/19
S88307 14/23
S88308 19/26
S88309 24/29
S88310 29/32
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. S88306 Supplier Eisco™ Supplier No. CH0870A
Only null left
Add to Cart
Add to Cart

Solid glass penny head stoppers are made from high quality borosilicate glass and come in a varity of joint sizes.

Warranty and Services

1 year limited manufacturer warranty

Specifications

Diameter (Metric) Outer 10 mm
Product Type Pennyhead Stopper
Shape Conical
For Use With (Application) Labware closure
Height (Metric) 4 cm
Quantity 1 Ea.
Width (Metric) 1.3 cm
Diameter (Metric) 1.3 cm
Autoclavable Autoclavable
Material Borosilicate Glass
Color Clear
Length (Metric) 1.3 cm
Standard Taper Joint 10/19
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.