Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M™ Solus™ Protective Eyewear 1000 Series S1107SGAF
Gray tinted safety glass. The Solus™ Protective Eyewear has an anti-fog lens coating.
$397.37
Specifications
Lens Coating | Anti-fog |
---|---|
Certifications/Compliance | ANSI Z87.1-2003 |
Description | Padded temples for added comfort, soft nose bridge |
Lens Tint | Gray |
Product Type | Safety goggles |
Catalog Number | Mfr. No. | Temple Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Temple Color | Price | Quantity & Availability | |||||
17-000-677
|
3M™
7100131794 |
Blue, Black |
Case of 20 for $397.37
|
|
|||||
17-000-675
|
3M™
7100127035 |
Green, Black |
Case of 20 for $397.37
|
|
|||||
Description
- Scotchgard™ Anti-fog Lens Coating helps workers see clearly, longer
- Indoor/Outdoor grey lens helps reduce brightness and glare when working both indoors and outdoors
- Workers can feel confident wearing Solus 1000 eyewear because it meets the requirements of ANSI Z87.1
- Polycarbonate lenses absorb 99.9% of UV
- 3M Catalog# S1107SGAF , 3M Catalog# S1207SGAF
Specifications
Anti-fog | |
Padded temples for added comfort, soft nose bridge | |
Safety goggles | |
Clear | |
Standard, Removable | |
Plastic | |
Frameless |
ANSI Z87.1-2003 | |
Gray | |
Indoor/Outdoor | |
20/Cs. | |
Polycarbonate | |
UV400 |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title