Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Sonoco™ Thermosafe EPS Foam-Only Shippers
Multi-purpose container; foam only.
$225.00
Specifications
Edges | Rounded Corners and Edges |
---|---|
Applications | Safe storage and delivery of refrigerated or frozen material (pharmaceuticals, laboratory specimens, serums, vaccines, human organs, culture pack and nuclear and isotope materials) |
Duration | <24 hr. |
Material | Molded Expanded Polystyrene |
Catalog Number | Mfr. No. | Duration | Height (English) Exterior | Length (English) Exterior | Width (English) Exterior | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Duration | Height (English) Exterior | Length (English) Exterior | Width (English) Exterior | Price | Quantity & Availability | ||
03-001-131
|
Sonoco™
457 |
<24 hr. | 6.875 in. | 9.5 in. | 9.5 in. |
Pack of 12 for $225.00
|
|
||
03-001-105
|
Sonoco™
808 |
<24 hr. | 9 in. | 15.5 in. | 15.5 in. | N/A | N/A | N/A | |
03-001-114
|
Sonoco™
688 |
<24 hr. | 8 in. | 12.8 in. | 9.125 in. | N/A | N/A | N/A | |
03-001-238
|
Sonoco™
665 |
<24 hr. | 9 in. | 17 in. | 11.25 in. | N/A | N/A | N/A | |
03-001-240
|
Sonoco™
631 |
<24 hr. | 9 in. | 18 in. | 13.375 in. | N/A | N/A | N/A | |
03-001-248
|
Sonoco™
807 |
<24 hr. | 4.875 in. | 16.25 in. | 9.25 in. | N/A | N/A | N/A | |
03-001-244
|
Sonoco™
686 |
<24 hr. | 7.75 in. | 16 in. | 12.125 in. | N/A | N/A | N/A | |
Description
- Standard 1-1/2 inch wall shippers are ideal for shipments of 24 to 48 hours.
- Thin wall shippers have 3/4 to 1-1/8 inches of EPS foam insulation. Ideal for shipments of 24 hours or less
- Thick wall shippers have 1-3/4 to 2-1/4 inches of EPS insulation specifically designed for shipments of 48 hours or more
Specifications
Rounded Corners and Edges | |
Safe storage and delivery of refrigerated or frozen material (pharmaceuticals, laboratory specimens, serums, vaccines, human organs, culture pack and nuclear and isotope materials) | |
<24 hr. | |
Molded Expanded Polystyrene |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title