Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SP Scientific Glassware Washers
Specifications
Tiers | Vertical |
---|---|
Certifications/Compliance | ETL and ETL-C |
Height (English) | 78.5 in. |
Height (Metric) | 199.4 cm |
Width (English) | 26.5 in. |
Catalog Number | Mfr. No. | Includes | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Includes | Price | Quantity & Availability | |||||
15-365-200
|
SP Scientific
NLW1395DD |
2 x Di rinse | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
15-365-201
|
SP Scientific
NLW1395DS |
One spindle-ready chamber | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
15-365-202
|
SP Scientific
NLW1395SS |
Two spindle-ready chambers | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
Specifications
Vertical | |
78.5 in. | |
26.5 in. | |
168 kg | |
2 x 115 V |
ETL and ETL-C | |
199.4 cm | |
370 lb. | |
15 A |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title