Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Wilmad-LabGlass™ SP Scienceware™ 5mm O.D. Thin Walled Quartz NMR Tube
Click to view available options
Model:
507-PP-7QTZ-5
507-PP-8QTZ-5
507-PP-9QTZ-5
528-PP-7QTZ-5
535-PP-7QTZ-5
Description
Manufactured in a state-of-the-art ISO 9001:2008 USA facility using a unique precision shrinking and grinding process to shape the inner surface with maximized filling factor.
- Naturally occurring quartz maintains an over 85% transmission rate (10mm thickness, with consideration of reflection loss) above 265nm that makes quartz tubes preferable in photochemistry studies
- Half the dielectric constant of Pyrextrademark (TM) glass helps improve the quality factor
- Low Boron density at or below 0.1 ppm guarantees a clean background in Boron-11 NMR studies
- Tight I.D. and O.D. tolerance as small as 0.0065mm accommodates Wilmad inserts
- To maximize SNR, Precision NMR Quartz Tubes have minimal paramagnetic impurities that would impact shimming
- Inner surface is resistant to strong acid and base at ambient temperature
- 100% inspection with multiple NIST traceable gauges and optical surface defect checks
Specifications
Specifications
Concentricity (Metric) | 51 μm |
Camber (Metric) | 25 μm |
Length (Metric) | 178 mm |
Diameter (Metric) Outer | 4.936±0.0065 mm |
Diameter (Metric) Inner | 4.2065±0.0065 mm |
Field Strength | 300MHz |
Length (English) | 7 in. |
Thickness (Metric) Wall | 0.38 mm |
Model | 507-PP-7QTZ-5 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction