Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bel-Art™ SP Scienceware™ Polyethylene Drying Tubes with Tubing Fittings
Shop All SP Bel-Art & SP Wilmad-LabGlass Products

Click to view available options
Length (Metric):
102 mm
152 mm
Product Type:
Drying Tube
Description
- Dimensions: 16mm I.D. x 19mm O.D. (0.675 x 0.75 in.) in three length options (4, 6 or 8 in.)
- Each tube is supplied with two polypropylene fittings which accept 6.4 to 9.5mm (0.25 to 0.375 in.) I.D. tubing
- Additional fitting tips can be purchased separately
- Drying agent not included
Specifications
Specifications
Material | Polyethylene |
Product Type | Drying Tube |
Length (Metric) | 152 mm |
Length (English) | 6 in. |
Fits Tubing | 6.4 to 9.5 mm |
Length (Metric) Tip | 22 mm |
Length (English) Tip | 0.87 in. |
No. per Case | 12 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction