Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Wilmad-LabGlass™ SP Scienceware™ PTFE NMR Tube Caps

Catalog No. 16800218 Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Click to view available options
Closure Size:
5.0 mm
12.0 mm
For Use With (Equipment):
12 mm Wilmad NMR Tubes
5 mm Wilmad NMR Tubes
Fits only Wilmad-LabGlass Precision tubes due to the tight tolerance.
Fits only Wilmad-LabGlass Precision tubes due to the tight tolerance.

Machined to exact specifications for greater spinning stability Wilmad-LabGlass PTFE NMR Tube Caps have a smaller gyroradius, more homogeneous mass distribution, and better chemical resistance than disposable caps.

Recommended for experiments at high to ultra-high field and those using Chloroform as the reference solution.

  • Machined to exact specifications for greater spinning stability
  • Smaller gyroradius, more homogeneous mass distribution, and better chemical resistance than disposable caps
  • Fits tube sizes ranging from 3.0mm to 12.0mm
  • Fits Wilmad-LabGlass Precision Brand NMR Tubes only due to the tight tolerance

Specifications

Closure Size 5.0 mm
Autoclavable Not Autoclavable
Material PTFE
Color White
For Use With (Application) Experiments at high to ultra-high field and those using Chloroform as the reference solution.
Quantity 25/Pk.
For Use With (Equipment) 5 mm Wilmad NMR Tubes
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.