Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bel-Art™ Transpette™ Eight Channel Transfer Pipettor
Shop All SP Bel-Art & SP Wilmad-LabGlass Products

Click to view available options
Sterility:
Sterile
Material:
Polyethylene
Quantity:
100/Cs.
Packaging Type:
Individually Wrapped
Description
- 8-Channel with 600μL capacity per channel
- Made of translucent plastic
- Discard after hot radioactive uses to avoid radiation contamination of expensive liquid handling devices
- Non-autoclavable
- Available with sterile and non-sterile options
Specifications
Specifications
Material | Polyethylene |
Sterility | Sterile |
For Use With (Application) | For washing plates, feeding, and supernatant aspiration from microwell plates |
Quantity | 100/Cs. |
Packaging Type | Individually Wrapped |
Color | Natural |
Volume (Metric) | 600 μL |
Length (Metric) | 180 mm |
Type | Transfer Pipet |
Disposable | Single-use |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction