Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Spatula, Stainless Steel, Flat Ends



Click to view available options
Length (Metric):
10.16 cm
15.24 cm
20.32 cm
Description
- Stainless steel spatulas.
- Both ends flat.
Specifications
Specifications
Quantity | 10/Pk. |
Shape | Flat End |
Autoclavable | Autoclavable |
Length (English) | 4 in. |
Blade Material | Stainless Steel |
Handle Material | Stainless Steel |
Material | Stainless Steel |
Handle Type | No Handle |
Length (Metric) | 10.16 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction