Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Spatula, Stainless Steel, Wooden Handle



Click to view available options
Length (Metric):
10.16 cm
12.7 cm
15.24
20.32 cm
7.62 cm
Description
- Flexible stainless steel blade with rounded end, mounted in a polished wood handle.
- Available with 3 inch, 4 inch, 5 inch, 6 inch, or 8 inch blades.
Specifications
Specifications
Quantity | 1 Ea. |
Shape | Round End |
Autoclavable | Autoclavable |
Length (English) | 4 in. |
Blade Material | Stainless Steel |
Handle Material | Stainless Steel |
Material | Stainless Steel |
Handle Type | Wood |
Length (Metric) | 10.16 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction